Shop All Grills & Smokers
Crown
Verity IE42MLP Estate Elite 42in Liquid Propane Cart Grill -94000 BTU
Mfr # 255IE42MLP
Zoro # G610790299
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$14,363.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255IE42MLP
- Zoro # G610790299
- Country of Origin Unknown
- Category Grills & Smokers
Description
Complete your outdoor kitchen w the Crown Verity IE42MLP Estate Elite 42in liquid propane cart kit w roll dome bun rack 2 end shelves 2-door cabinet and custom fitted cover! Whether grilling at a golf club or catered event this high-performance stainless steel grill is the perfect choice for cooking all of your grilled meats and vegetables to perfection. It boasts 6 burners placed equidistant from one another to ensure the most even heat pattern possible producing up to 94000 BTU. The push-button electrical ignition system turns the burners on and off instantly and is battery-operated. Each burner has an individual knob for precise control of the heat intensity so each meal can be prepared exactly the way you crave.This grill requires no setup tools and includes 1 roll dome 1 bun rack 2 end shelves and a 2-door cabinet. The adjustable shelves on either side of the cooking area provide a valuable workspace to prepare items to go on the grill or keep seasonings go-to tools extra ingredients or even an ice-cold beverage close at hand while grilling. The 2-door cabinet provides even more storage space if necessary. This grill is constructed w stainless steel material that is both weather-proof and rust-proof so your grill is protected from the elements.With a large 6-burner cooking space high-volume cooking has never been easier. The bun rack allows you to keep food warm while cooking other items on the main grill surface or to toast hamburger and hot dog buns to crispy perfection. Each leg is fitted w 3in locking casters allowing you to easily move the grill for cleaning or transport but also ensuring that the grill stays securely in place when locked. Equipped w a pull-out grease-catching tray the risk of flare-ups is greatly diminished. It also features a custom fitted barbecue cover.Overall Dimensions:Width: 79 1/4inDepth: 27 3/4inCooking Height: 36 15/16inHeight with Roll Dome: 55 7/8inCooking Surface Dimensions:Width: 40inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 16 oz. Powder Indoor/Outdoor Roach Killer (HG-96023)
- LOGO BRANDS Tennessee Stadium Seat (217-80)
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- BLOEM TERRATRAY LIV GREEN 20"" (51420)
- KUUMA PRODUCTS Stow N' Go 125 Gas Grill - 9,000BTU w/Regulator (58140)
- CUISINART 1-Burner Smoker Charcoal Smoker (COS-118)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 29)
- BLACKSTONE 4 Burner Liquid Propane Outdoor Griddle with Hood Black (2310)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- Crown Grills & Smokers