Crown

Verity IBI482RDLP Infinite Series Liquid Propane 48in Built-In Grill -84000 BTU


product price: $12,297.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring the ultimate outdoor cooking experience to your venue w the Crown Verity IBI482RDLP Infinite Series liquid propane 48in built-in grill w 2 roll domes bun rack custom-fitted cover and regulator! Featuring 6 14000 BTU burners as the main heating source this grill can heat up to cooking temperature within 5 minutes allowing you to start cooking sooner while also minimizing heat-recovery time.Additionally the burners are placed at evenly-spaced 5 3/4in intervals to provide a consistent and even heat pattern. The burners have individual controls for the precision cooking every chef wants. Whether you're grilling chicken for your chicken Caesar salad or steaks made to order on the 2 spacious 22inX21in cooking surfaces this grill will give you the best results every time.Featuring all 304 series stainless steel components including everything from the burners to the grates and fasteners this grill is built to last while providing a stylish presentation at your country club resort or event venue. Plus this unit includes 2 lift-assisted roll dome covers which increase cooking production by up to 40%! The included bun rack promotes even greater efficiency by providing a convenient place to toast buns or keep food warm during service.This grill also includes a water pan complete w a drain port for easy cleaning. As an additional safety precaution the regulator maintains the flow of gas from your tank to your grill serving as a safety device between the tank and the flame. Not only is this grill weatherproof it also comes w a custom-fitted heavy-duty vinyl cover which protects your grill from UV fading and moisture damage from rain and snow. The convenient unibody design makes this grill lightweight and provides extra strength. Once it arrives it can be easily placed in the cutout on your countertop to seamlessly fit into your outdoor cooking operation. This unit requires a liquid propane connection for operation.Overall Dimensions:Width: 55 3/4inDepth: 24 11/16inHeight: 32 1/4inTotal Cooking Surface:Width: 44inDepth: 21inCutout Dimensions:Width: 53 3/8inDepth: 23inHeight: 12in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.