Shop All Grills & Smokers
Crown
Verity IBI30NG Infinite Series Natural Gas 30in Built-In Grill -56000 BTU
Mfr # 255IBI30NG
Zoro # G210792174
product price: $8,277.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$8,277.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255IBI30NG
- Zoro # G210792174
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity IBI30NG Infinite Series natural gas 30in built-in grill w bun rack custom-fitted cover and regulator comes packed w everything you need to begin effectively grilling ribs burgers hot dogs and chicken! Featuring 4 14000 BTU stainless-steel burners as the main heating source this grill can heat up to your desired cooking temperature within 5 minutes. The powerful heating makes quick work of any buffet line while minimizing heat-recovery time. This grill boasts 304 series stainless-steel components including the grids burners and fasteners. This design ensures that it's durable stylish and weatherproof making it the perfect addition at country clubs hotels or catered events. The burners are conveniently spaced at 5 3/4in intervals to provide a consistent and even heat pattern. They each have their own individual knobs so that you can precisely control the heat intensity and cook each meal to perfection. The spacious 28inX21in cooking surface allows you to cook multiple food groups at once saving you time and energy.This grill features a lift-assisted roll dome cover w a built-in thermometer for more precise temperature management and ease of use. If cooking while closed the cover increases cooking production by up to 40%! The included bun rack promotes even greater efficiency by providing a convenient place to toast buns or keep food warm during service. This grill also includes a water pan complete w a drain port for easy cleaning. As an additional safety precaution the regulator maintains the flow of gas from your tank to your grill serving as a safety device between the tank and the flame.Not only is this grill weatherproof it also comes w a custom-fitted heavy-duty vinyl cover which protects your grill from UV fading and moisture damage from rain and snow. Once this grill arrives it can be easily placed in the cutout on your outdoor countertop. The unibody design ensures that it seamlessly fits into your outdoor cooking operation.Overall Dimensions:Width: 35inDepth: 25inHeight: 32inCooking Surface:Width: 28inDepth: 21inCutout Dimensions:Width: 33inDepth: 23inHeight: 13in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 80 lb. capacity Broadcast Spreader (82088B)
- CLEANWASTE Cleanwaste D430W30 Toilet in a Bag - 30 Count (D430W30)
- NO NATZ 4290 PATIO CANDLE TIN OUTDOOR (9575A95-16Z)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227)
- KING KOOKER Outdoor Cooker, Double Butane Stove, Carrying Bag (MOC24S)
- BACKYARD PRO LPG72RD 72in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG72RD)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- WEBER 18 BLK Kettle Grill (441001)
- BACKYARD PRO 60in Charcoal / Wood Smoker Grill with Adjustable Grates and Dome (554SMOKR60KD)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- WEBER Master Touch 22 Grill (14501001)
- Crown Grills & Smokers