Shop All Concession Equipment
Crown Verity
Hot Dog Steamer
Mfr # CV-3WHS
Zoro # G9962897
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,216.10
Free 30-Day Returns
Key Features
- Capacity 60 to 75 lb, Up To 100 Hot Dogs And Buns
- Watts 10 W
- Cooking Surface Material Stainless Steel
- Voltage 240
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # CV-3WHS
- Zoro # G9962897
- UPC # 849712000836
- Country of Origin Canada
- Category Concession Equipment
Dimensions
Height | 31 in |
Depth | 24 1/2 in |
Width | 43 1/4 in |
Cooking Surface Dimensions | 20 in W x 12 in D |
Overall Width | 43 1/4 in |
Cooking Surface Depth | 12 in |
Cooking Surface Width | 20 in |
Overall Depth | 24 1/2 in |
Overall Height | 31 in |
Details
Item | Hot Dog Steamer |
Capacity | 60 to 75 lb, Up To 100 Hot Dogs And Buns |
Watts | 10 W |
Cooking Surface Material | Stainless Steel |
Voltage | 240 |
Frame Material | Stainless Steel |
Includes | Custom Pan Package Consisting Of Roll Dome, Perforated Pans, Steaming Baskets, 8 in Deep Shoulder Pans, Lids And Brackets, and 4 in Adjustable Legs |
Phase | 3 |
Amps | 24 A |
Product Type | Hot Dog Steamer |
Holds | 60 To 75 lb. of Hot Dogs and Buns, Up To 100 Hot Dogs And Buns Depending On Size |
Power Source | Electric |
Weight | 190 lb |
Current | 24 A |
Description
Hot Dog Steamer, Product Type Hot Dog Steamer, Capacity 60 to 75 lb, Up to 100 Hot Dogs and Buns, Cooking Surface Depth 12 in, Cooking Surface Width 20 in, Overall Height 31 in, Overall Width 43 1/4 in, Overall Depth 24 1/2 in, Voltage 240V AC, Current 24 A, Power Source Electric, Cooking Surface Material Stainless Steel, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Single Serve Ketchup 7g Packet, PK1000 (10013000984901)
- MERCER CUTLERY Slicer, 14 In (M13914)
- SC JOHNSON PROFESSIONAL $KRESTO EF 2000ML SOFT BOTTLE (SN87045)
- RITZ Paprika Cotton Check Kitchen Towel , 3PK (82483)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- SAN JAMAR Rack, Speed , 10 Qt Bottles, S/S (B5542)
- GREAT NORTHERN POPCORN Great Northern Popcorn 12-ounce Top Star Popcorn Machine, Electric Countertop Maker and Cart, Black (566459DAE)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-WH)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert (SK-BK-3G)
- VOLLRATH CO Vollrath Cayenne 24" Radiant/Lava Rock Charbroilers, , 4 Burners, 80000 BTU (407302)
- Crown Verity Concession Equipment