Shop All Grill Accessories
Crown Verity
Grill Cover, 30x84x50 In
Mfr # BC-72
Zoro # G8635277
product price: $298.25
/ea
Free Shipping & Returns
$298.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Material Vinyl
- Overall Depth 30 in
- For Use With 30 in Grill Models with Roll Dome
- Overall Width 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # BC-72
- Zoro # G8635277
- UPC # 849712001024
- Country of Origin Taiwan, Province of China
- Category Grill Accessories
Dimensions
Overall Height | 50 in |
Overall Depth | 30 in |
Overall Width | 84 in |
Details
Material | Vinyl |
Item | Grill Cover |
For Use With | 30 in Grill Models with Roll Dome |
Product Type | Grill Cover |
Description
Grill Cover, Product Type Grill Cover, For Use With 30 in Grill Models with Roll Dome, Material Vinyl, Overall Width 84 in, Overall Depth 30 in, Overall Height 50 in, Compatible with Grainger Part Number 12H021, 5YGH1, 5YGH2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETPAL 3 in. Wool Buffing Pad (PE382342)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- WOODARD CM FS 35 RND FLD Table (RXTV-1928-FT)
- AFTERMARKET Long Tip Bucket Tooth (1U3252)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- WEBER Weber Repl Igniter Kit (7629)
- Crown Verity Grill Accessories