Shop All Grill Accessories
Crown Verity
Grill Cover, 30x46x50 In
Mfr # BC-36
Zoro # G8105842
product price: $211.95
/ea
Free Shipping & Returns
$211.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 30 in
- For Use With 30 in Grill Models with Roll Dome
- Material Vinyl
- Overall Height 50 in
- Overall Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # BC-36
- Zoro # G8105842
- UPC # 849712000973
- Country of Origin Taiwan, Province of China
- Category Grill Accessories
Dimensions
Overall Depth | 30 in |
Overall Height | 50 in |
Overall Width | 46 in |
Details
For Use With | 30 in Grill Models with Roll Dome |
Item | Grill Cover |
Material | Vinyl |
Product Type | Grill Cover |
Description
Grill Cover, Product Type Grill Cover, For Use With 30 in Grill Models with Roll Dome, Material Vinyl, Overall Width 46 in, Overall Depth 30 in, Overall Height 50 in, Compatible with Grainger Part Number 12H018, 12H019, 5YGH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP 12 ft x 24 ft Heavy Duty Tarp, Brown/Silver (21224)
- BRIGGS & STRATTON CARBURETOR (796997)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- ILC Replacement for Ezgo / Cushman / Textron 603566 (603566 EZGO / CUSHMAN / TEXTRON)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- BLACKSTONE Stainless Steel Black/Silver Grill Tool Set 2 pc (5282)
- Crown Verity Grill Accessories