Shop All Grill Accessories
Crown Verity
Grill Cover, 30x40x50 In
Mfr # BC-30
Zoro # G8019891
product price: $201.02
/ea
Free Shipping & Returns
$201.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Overall Height 50 in
- Overall Depth 30 in
- For Use With 30 in Grill Models with Roll Dome
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # BC-30
- Zoro # G8019891
- UPC # 849712000959
- Country of Origin Taiwan, Province of China
- Category Grill Accessories
Dimensions
Overall Height | 50 in |
Overall Depth | 30 in |
Overall Width | 40 in |
Details
Material | Vinyl |
For Use With | 30 in Grill Models with Roll Dome |
Item | Grill Cover |
Accessory Type | Grill Cover |
Product Type | Grill Cover |
Description
Grill Cover, Product Type Grill Cover, For Use With 30 in Grill Models with Roll Dome, Material Vinyl, Overall Width 40 in, Overall Depth 30 in, Overall Height 50 in, Compatible with Grainger Part Number 12H016, 12H017, 5YGH5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Brush Cutter Attachment, 8" Dia., 34" L (99944200601)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- READY GO ICE MELT Chloride Free Ice Melter w/Traction Mine (31540)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Wind Guard, 36 In (WG-36)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- GOZNEY Stainless Steel Black/Brown Pizza Rocker 1 pk (AD1597)
- Crown Verity Grill Accessories