Shop All Grill Accessories
Crown Verity
Grill Cover, 28x74x30 In
Mfr # BMC
Zoro # G8635286
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5YGG8
- Overall Depth 28 in
- Overall Height 30 in
- Overall Width 74 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # BMC
- Zoro # G8635286
- UPC # 849712001031
- Country of Origin Taiwan, Province of China
- Category Grill Accessories
Dimensions
Overall Depth | 28 in |
Overall Height | 30 in |
Overall Width | 74 in |
Details
Item | Grill Cover |
For Use With | 5YGG8 |
Material | Vinyl |
Product Type | Grill Cover |
Description
Grill Cover, Product Type Grill Cover, For Use With 5YGG8, Material Vinyl, Overall Width 74 in, Overall Depth 28 in, Overall Height 30 in, Compatible with Grainger Part Number 5YGG8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- MTD Bulb (925-04913B)
- MTD Bag Asm-Csv Craft (664-04039A)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- CROWN VERITY Grill Cover, 30x56x50 In (BC-48)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Wind Guard, 36 In (WG-36)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- MODERN LEISURE Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black (3026)
- Crown Verity Grill Accessories