Shop All Grill Accessories
Crown Verity
Grill Cover, 24x38x16 In
Mfr # BC-36-BI
Zoro # G8179841
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 38 in
- For Use With 12H002
- Material Vinyl
- Overall Height 16 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # BC-36-BI
- Zoro # G8179841
- UPC # 849712000980
- Country of Origin Taiwan, Province of China
- Category Grill Accessories
Dimensions
Overall Width | 38 in |
Overall Height | 16 in |
Overall Depth | 24 in |
Details
For Use With | 12H002 |
Material | Vinyl |
Item | Grill Cover |
Product Type | Grill Cover |
Description
Grill Cover, Product Type Grill Cover, For Use With 12H002, Material Vinyl, Overall Width 38 in, Overall Depth 24 in, Overall Height 16 in, Compatible with Grainger Part Number 12H002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 1 Male, 1 Female Metal Quick Connect Connector Set (45C-BGDI)
- INTERSTATE PNEUMATICS Rear Inlet Pressure Washer Spray Gun, 7.0 GPM, 3000 PSI (PW7171)
- NOTCH 18 Pole Saw Set with 15in Blade (40207)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-PM)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- YUKON GLORY 3-Piece Mini Grill Basket Set (YG-1456)
- Crown Verity Grill Accessories