Shop All Grill Accessories
Crown Verity
Grill Cover, 24x32x16 In
Mfr # BC-30-BI
Zoro # G7938515
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12H001
- Overall Width 32 in
- Overall Depth 24 in
- Overall Height 16 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # BC-30-BI
- Zoro # G7938515
- UPC # 849712000966
- Country of Origin Taiwan, Province of China
- Category Grill Accessories
Dimensions
Overall Width | 32 in |
Overall Depth | 24 in |
Overall Height | 16 in |
Details
For Use With | 12H001 |
Item | Grill Cover |
Material | Vinyl |
Accessory Type | Grill Cover |
Product Type | Grill Cover |
Description
Grill Cover, Product Type Grill Cover, For Use With 12H001, Material Vinyl, Overall Width 32 in, Overall Depth 24 in, Overall Height 16 in, Compatible with Grainger Part Number 12H001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Black Polypropylene Handle (69829)
- STENS Starter Switch (430512)
- SNOW JOE Cordless Variable Speed Single Stage Snowblower |No Battery + Charger (ION100V-21SB-CT)
- JACKS IMPORTS Polo Stirrups with 5" Tread (81)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Grill Cover, 30x56x50 In (BC-48)
- CUISINART Magnetic Grilling Spice Set, 3 pcs. (CSS-33)
- Crown Verity Grill Accessories