Shop All Grill Accessories
Crown Verity
Griddle Plate, 48 In.
Mfr # PGRID-48
Zoro # G8150231
product price: $963.30
/ea
Free Shipping & Returns
$963.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 23 1/2 in
- Overall Width 48 in
- Material Steel
- For Use With 48 in Grill Models
- Overall Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # PGRID-48
- Zoro # G8150231
- UPC # 849712001178
- Country of Origin Multiple
- Category Grill Accessories
Dimensions
Overall Depth | 23 1/2 in |
Overall Width | 48 in |
Overall Height | 7 1/2 in |
Details
Material | Steel |
For Use With | 48 in Grill Models |
Item | Removable Griddle |
Product Type | Removable Griddle |
Description
Removable Griddle, Product Type Removable Griddle, For Use With 48 in Grill Models, Material Steel, Overall Width 48 in, Overall Depth 23 1/2 in, Overall Height 7 1/2 in, Compatible with Grainger Part Number 5YGH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS ZOMBIE FLAMINGOS 2PK (62363)
- SCOTTY Rocket Launcher Rod Holder No Jacket w/o Mount (479)
- OREGON Lawn Mower Blade, 100 Series, 18" for Husqvarna, Dixon (195-085)
- BLACK & DECKER 20V MAX* Lithium POWERBOOST Sweeper (LSW321)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- BACKYARD PRO Right Side Lock Handle for 554SMOKR60 Charcoal / Wood Smokers (554SMOKRP17R)
- Crown Verity Grill Accessories