Shop All Grill Accessories
Crown Verity
Griddle Plate, 30 In.
Mfr # PGRID-30
Zoro # G7844103
product price: $687.80
/ea
Free Shipping & Returns
$687.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/2 in
- Overall Depth 23 1/2 in
- For Use With 30 in Grill Models, 60 in Grill Models
- Overall Width 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # PGRID-30
- Zoro # G7844103
- UPC # 849712001154
- Country of Origin Multiple
- Category Grill Accessories
Dimensions
Overall Height | 7 1/2 in |
Overall Depth | 23 1/2 in |
Overall Width | 30 in |
Details
Item | Removable Griddle |
For Use With | 30 in Grill Models, 60 in Grill Models |
Material | Steel |
Product Type | Removable Griddle |
Description
Removable Griddle, Product Type Removable Griddle, For Use With 30 in Grill Models, 60 in Grill Models, Material Steel, Overall Width 30 in, Overall Depth 23 1/2 in, Overall Height 7 1/2 in, Compatible with Grainger Part Number 5YGG9, 5YGH0, 5YGH5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Dethatcher, 40 In. Width, Steel (45-0294)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- POOLMASTER Basic Jumbo Pocket Thermometer Multi-Colored (PM18306)
- NEOGENRPORATION Havoc 8LB Rat Poison (116362)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- GRILL MARK Seasoning Injector (14950A)
- Crown Verity Grill Accessories