Shop All Grills & Smokers
Crown Verity
Gas Grill, 64500 BtuH, 35"L x 32"H x 24" D
Mfr # IBI30NG-GO
Zoro # G803551249
product price: $2,965.90
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,965.90
Free 30-Day Returns
Key Features
- Type Natural Gas
- Cooking Surface Dimensions 28 in x 21 in
- Overall Length 35 in
- Overall Depth 24 in
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # IBI30NG-GO
- Zoro # G803551249
- UPC # 849712006982
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 28 in x 21 in |
Overall Length | 35 in |
Overall Depth | 24 in |
Overall Height | 32 in |
Caster Dia. | 5 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Caster Diameter | 5 in |
Details
Item | Gas Grill |
Type | Natural Gas |
BtuH | 64,500 BtuH |
Includes | Hose, Regulator |
Caster Type | Locking |
Wheel Type | Molded Plastic |
Material | Stainless Steel |
Heat Source | Natural Gas |
Heating Capacity | 64,500 BtuH |
Description
Gas Grill, Heat Source Natural Gas, Overall Height 32 in, Overall Depth 24 in, Overall Length 35 in, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Material Stainless Steel, Caster Diameter 5 in, Caster Type Locking, Includes Hose, Regulator, Wheel Size 14 in, Wheel Type Molded Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute Assembly 48/ (631-05544)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-12X16)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- LOGO BRANDS Tennessee Team Stripe Full-Size Composite Football (217-93FC-1)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- KING KOOKER Outdoor Cooker, Propane, 24" tall, 80K BTU (24 PKT)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- CHAR-BROIL Char Broil 2513304 Char Broil Gas Tabletop Grill (2513304)
- Crown Verity Grills & Smokers