Shop All Warmers and Chillers
Crown Verity
Fish and Vegetable Tray
Mfr # PGT-1117
Zoro # G8472502
product price: $109.25
/ea
Free Shipping & Returns
$109.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 22 in
- Overall Depth 13 in
- Overall Height 1 in
- For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # PGT-1117
- Zoro # G8472502
- UPC # 849712001185
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Overall Width | 22 in |
Overall Depth | 13 in |
Overall Height | 1 in |
Details
Item | Fish and Vegetable Tray |
Material | Stainless Steel |
For Use With | 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5 |
Product Type | Tray |
Description
Fish and Vegetable Tray, Product Type Tray, For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, Material Stainless Steel, Overall Width 22 in, Overall Depth 13 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Gerber 2nd Foods Pea Carrot Spinach Baby Food 4 oz., PK16 (00015000076634)
- COOL TOUCH Conventional Mitt, 500F Cap, 13", NSF (CTC13)
- VULCAN HART Grate 11-7/8 X 11-7/8 Sq (417256-00001)
- AMERICAN RANGE Radiant (A17004)
- BLACK & DECKER Single Burner Range (SB1001B)
- NUTRICHEF Electronic Warming Tray, PKWTR45 (PKWTR45)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# 7000287-Hmp6W (7000287-HMP6W)
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- Crown Verity Warmers and Chillers