Crown

Verity CV-RCB-60RDP-SI-BULK 60in Pro Series Outdoor Rental Grill w Single Gas Connection


product price: $11,168.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cook high-quality grilled food at your next event w the Crown Verity CV-RCB-60RDP-SI-BULK 60in Pro Series outdoor rental grill w single gas connection bulk tank capacity and double roll dome package! Whether you're catering w it or renting it out for big events this heavy-duty stainless steel grill will withstand frequent usage while delivering excellent results. This grill utilizes a single-gas inlet and it's adapted for bulk propane tanks to give you hours of reliable performance. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work w little wasted time.It ships fully assembled w the double roll dome package which includes two 30in roll domes and two 30in bun racks. The separate roll domes which can increase production rates by as much as 40% and bun / warming racks allow you to better organize your food as you can toast buns in one section while searing juicy steaks or chicken in the other. w a 58inX21in cooking surface high-volume cooking has never been easier. The grill has handles on each end and double crash bars along the front to protect the controls from damage and it's mostly constructed using 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall DimensionsWidth: 69inDepth: 28inCooking Height: 36inHeight with Dome: 52inCooking Surface DimensionsWidth: 58inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.