Shop All Grills & Smokers
Crown
Verity CV-RCB-48-SI-BULK Pro Series 48in Outdoor Mobile Grill with Bulk Tank Capacity - 114000 BTU
Mfr # 255RCB48SIB
Zoro # G310790421
product price: $6,612.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$6,612.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255RCB48SIB
- Zoro # G310790421
- Country of Origin Unknown
- Category Grills & Smokers
Description
Prepare burgers hot dogs steaks chops or kebabs in no time with the Crown Verity CV-RCB-48-SI-BULK Pro Series 48in outdoor mobile grill with bulk tank capacity. Designed with the outdoors and frequent transportation in mind this grill is made of 304 stainless steel with handles on each end and double crash bars to protect the controls from damage. Its 14in rear wheels and two total lock casters allow you to easily navigate the grill over any type of terrain from cobble stones to grass.This grill has a single propane gas inlet and features 7 stainless steel radiant burners for a total of 114000 BTU per hour. Cook burgers on one burner and kebabs on another to maximize the cooking space and increase efficiency. These burners are placed every 5 3/4in to ensure even heating and the entire grill has a preheat time of just 5 minutes. This grill is built to operate with bulk propane and compared to standard propane tanks will save you many trips to the store in addition to minimizing wear and tear on your propane tank.Thanks to its unibody construction this grill is lightweight enough to transport but durable enough to handle the outdoors. It has a lower storage shelf that is great for storing extra food pans turners and other grilling accessories up off the ground. The included water pans help to promote safety by reducing the risk of grease fires and they each have a drain port for easy cleaning at the end of your event. Plus this unit ships fully assembled and ready to use!Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used with a 50 lb. or 100 lb. propane tank. Any model with -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall Dimensions:Length: 56inDepth: 28inHeight: 36inCooking Surface Dimensions:Length: 46inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bagger Latch Strap Fits AYP Fits Husqvarna Fits Craftsman 130758 160793 (SHN20-0146)
- STENS Air Filter, 1 3/4 In. (100107)
- DEWALT Replacement Bar, For use withDCCS670 (DWZCSB16)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- KING KOOKER Outdoor Cooker, Propane, Bolt Together, 54K BTU, 15qt. Fry Pan, Dual Baskets (1624)
- OKLAHOMA JOES Highland Offset Smoker, Charcoal, Porcelain, Black (15202031)
- OONI Koda 16 Series Pizza Oven, 25 in W, 232 in D, 147 in H, Propane, 29,000 Btu, Carbon Steel, Black (UU-P0AB00)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- MR. BAR-B-Q Ceramic Briquettes Mrbbq (06000Y)
- WEBER SpirII E310BLK LP Grill (45010001)
- Crown Grills & Smokers