Shop All Grills & Smokers
Crown
Verity CV-MCB-72RWP-LP Liquid Propane 72in Mobile Outdoor Grill w RWP Roll Dome / Wind Guard Pkg
Mfr # 255MCB72PKG1
Zoro # G610790336
product price: $11,078.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$11,078.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB72PKG1
- Zoro # G610790336
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-72RWP-LP liquid propane 72in mobile outdoor grill! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent use while delivering excellent results. This grill comes w a two-stage regulator and hose for a secure connection to your tank which you can place in a holder on the back if it's 20 lb. or less. It boasts ten burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 159000 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work w little wasted time. The RWP roll dome / wind guard package includes 1 30in roll dome and 1 30in bun rack as well as 1 30in wind guard. The wind guards help reduce heat loss and ensure even cooking while the domes when closed can increase production rates by as much as 40%. The bun / warming racks allow you to toast up plenty of crisp hot dog buns or simply keep food warm. However you choose to use the accessories this convenient package gives chefs the ability to setup multiple configurations for optimum flexibility and a wider variety of menu options. With a 70in x 21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot. Overall Dimensions: Width: 81in Depth: 28in Cooking Height: 36in Height with Roll Dome: 52in Height with Wind Guard: 46in Cooking Surface Dimensions: Width: 70in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Flywheel Ring Gear (696537)
- NEW AGE PET Pet Rustic Lodge Dog House, Jumbo (ECOH203JMB-GN)
- LOGO BRANDS Clemson Round Table (123-31)
- TOMAHAWK POWER Elbow Spare Part for TMD14 Backpack Fogger (TMD14-ELBOW)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- EDGESTAR 60000 BTU 30 Inch Wide Natural Gas BuiltIn Grill with Rotisserie and LED Lighting (GRL300IBNG)
- SANTA BARBARA CHILI ROASTER Rotating Chili Roaster with Portable BBQ Stand (CR-BARBACOA-2)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- BACKYARD PRO LPG36RD 36in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG36RD)
- Crown Grills & Smokers