Shop All Grills & Smokers
Crown
Verity CV-MCB-72-SI50/100-RDP Liquid Propane 72in Mobile Outdoor Grill w Single Gas Connection
Mfr # 255MCB722RDR
Zoro # G810790372
product price: $12,406.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$12,406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB722RDR
- Zoro # G810790372
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-72-SI50/100-RDP liquid propane 72in mobile outdoor grill w single gas connection 50-100 lb. tank capacity and double roll dome package! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent usage while delivering excellent results. This grill utilizes a single-gas inlet and it's adapted for 50-100 lb. propane tanks to give you hours of reliable performance. It boasts 10 burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 159000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work w little wasted time.It ships fully assembled w the roll dome package which includes two 36in roll domes and two 36in bun racks. When closed the domes can increase production rates by as much as 40% and the bun / warming racks will allow you to toast up plenty of crisp hot dog buns or simply keep food warm. w a 70inX21in cooking surface high-volume cooking has never been easier. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall DimensionsWidth: 82inDepth: 28inCooking Height: 37inHeight with Roll Dome: 52inCooking Surface DimensionsWidth: 70inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- MIDWEST CONTROL Hose Splitter, Brass Garden, 3/4" GHT (G-GHC2)
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- CHAR-BROIL Perf IR 4B LP Gas Grill (463341021-DI)
- OPTIMAL AUTOMATICS Party Que Charcoal Rotisserie Grill with Accessories (604350C)
- TRAEGER PELLET GRILLS Pro34 BRZ Pellet Grill (TFB88PZB)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- Crown Grills & Smokers