Shop All Grills & Smokers
Crown
Verity CV-MCB-60RWP-LP Liq Propane 60in Mobile Outdoor Grill w RWP Roll Dome Wind Guard Bun Rack
Mfr # 255MCB60PKG1
Zoro # G410790376
product price: $9,968.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$9,968.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB60PKG1
- Zoro # G410790376
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-60RWP-LP liquid propane 60in mobile outdoor grill! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent use while delivering excellent results. This grill comes w a two-stage regulator and hose for a secure connection to your tank which you can place in a holder on the back if it's 20 lb. or less. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work w little wasted time.This grill set includes two 1 30in roll dome 1 30in bun rack and 1 30in wind guard. The wind guard helps reduce heat loss and ensure even cooking while the dome when closed can increase production rates by as much as 40%. The bun / warming rack allows you to toast up plenty of crisp hot dog buns or simply keep food warm. This convenient grill set gives chefs the ability to setup multiple configurations for optimum flexibility and a wider variety of menu options.With a 58inX21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Overall Dimensions:Width: 69inDepth: 28inCooking Height: 36inHeight with Roll Dome: 52inHeight with Wind Guard: 46inCooking Surface Dimensions:Width: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Inline Fuel Filter (FIG70-0077)
- STENS 3/32 In. I.D. X 3/16 In. O.D. Trueblue Fuel Line (115-508)
- AFTERMARKET REPLACEMENT CHOKE CABLE Fits Exmark REPLACES Fits Exmark P/N 1-603336. (LAE40-0011)
- DB ELECTRICAL Water Pump for John Deere Tractor - RE505981 RE500737 (1406-6207)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- ALFA Nano 29 in. Wood Outdoor Pizza Oven Copper (FXONE-LRAM)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- NEW COURTYARD RCS Premier Series Double Side Burner, Slide-In - Propane (NE2648628)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- Crown Grills & Smokers