Shop All Grills & Smokers
Crown
Verity CV-MCB-60-SI50/100-WGP Liquid Propane 60in Mobile Outdoor Grill w Single Gas Connection
Mfr # 255MCB60WGPS
Zoro # G810790419
product price: $8,506.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$8,506.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB60WGPS
- Zoro # G810790419
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-60-SI50/100-WGP liquid propane 60in mobile outdoor grill w single gas connection 50-100 lb. tank capacity and wind guard package! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent usage while delivering excellent results. This grill utilizes a single-gas inlet and it's adapted for 50-100 lb. propane tanks to give you hours of reliable performance. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work w little wasted time.It ships fully assembled w the wind guard package which comes w two 30in wind guards. The included guards will help to reduce heat loss and ensure even cooking regardless of how breezy it is outside. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall DimensionsWidth: 70inDepth: 28inCooking Height: 37inHeight with Wind Guard: 47inCooking Surface DimensionsWidth: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 74"x34"x32" (LCE743432)
- STENS Air Filter, 1 5/16 In. (605228)
- IGLOO Beverage Jug, Gray, 1 gal (31388)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- SMOKEHOUSE PRODUCTS 1113716 Products Mimi Moto Ultimate Wood-Fired Cookstove (SM467515)
- ALFA Nano 29 in. Wood Outdoor Pizza Oven Copper (FXONE-LRAM)
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- SANTA BARBARA CHILI ROASTER Rotating Chili Roaster with Portable BBQ Stand (CR-BARBACOA-2)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- Crown Grills & Smokers