Shop All Grills & Smokers
Crown
Verity CV-MCB-60 SI50/100-RWP Liquid Propane 60in Mobile Outdoor Grill w Single Gas Connection
Mfr # 255MCB60PKG2
Zoro # G410790420
product price: $9,968.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$9,968.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB60PKG2
- Zoro # G410790420
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-60 SI50/100-RWP liquid propane 60in mobile outdoor grill! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent use while delivering excellent results. This grill utilizes a single-gas inlet that has been adapted for 50-100 lb. propane tanks to give you hours of reliable performance. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work w little wasted time.The RWP roll dome / wind guard package includes one 30in roll dome and 1 30in bun rack as well as 1 30in wind guard. The wind guards help reduce heat loss and ensure even cooking while the domes when closed can increase production rates by as much as 40%. The bun / warming racks allow you to toast up plenty of crisp hot dog buns or simply keep food warm. However you choose to use the accessories this convenient package gives chefs the ability to setup multiple configurations for optimum flexibility and a wider variety of menu options.With a 58inX21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall Dimensions:Width: 69inDepth: 28inCooking Height: 36inHeight with Roll Dome: 52inHeight with Wind Guard: 46inCooking Surface Dimensions:Width: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Chamber Float (24 234 01-S)
- SUBZERO Snow Broom, Telescopic, 42 In. (13054)
- SAGA LB-13 .75 Size Brazilwood Violin Bow (LB-13 3/4)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- BUFFALO OUTDOORS Portable Electric Start Wood Pellet Grill (PWPG256)
- TRAEGER PELLET GRILLS Pro34 BRZ Pellet Grill (TFB88PZB)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- BACKYARD PRO 60in Charcoal / Wood Smoker Grill with Adjustable Grates and Dome (554SMOKR60KD)
- WEBER S315 Stainless Steel Natural Gas Grill (258699)
- WEBER 18 BLK JumboJoe Grill (1211001)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- Crown Grills & Smokers