Crown

Verity CV-MCB-60 SI-BULK-RGP Liquid Propane 60in Mobile Outdoor Grill w Single Gas Connection


product price: $10,376.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-60 SI-BULK-RGP liquid propane 60in mobile outdoor grill! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent use while delivering excellent results. This grill utilizes a single-gas inlet that has been adapted for bulk propane tanks to give you hours of reliable performance. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work w little wasted time.The RGP roll dome / griddle packing includes 1 30in roll dome and 1 30in bun rack as well as 1 30in removable griddle. The griddle features 5/16in thick cold rolled steel plates w splash guards and a removable grease tray allowing you to use your charbroiler to make delicious pancakes bacon and eggs. The dome when closed can increase production rates by as much as 40% while the bun / warming rack allows you to toast up plenty of crisp hot dog buns or simply keep food warm. However you choose to use it this convenient grill set provides optimum versatility to churn out a wide variety of menu items.With a 58inX21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall Dimensions:Width: 69inDepth: 28inCooking Height: 36inHeight with Roll Dome: 52inHeight with Griddle: 43 1/2inCooking Surface Dimensions:Width: 58inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.