Shop All Grills & Smokers
Crown
Verity CV-MCB-60-SI-BULK-1RDP Liquid Propane 60in Mobile Outdoor Grill w Single Gas Connection
Mfr # 255MCB60RDBL
Zoro # G310790254
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$10,125.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255MCB60RDBL
- Zoro # G310790254
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event w the Crown Verity CV-MCB-60-SI-BULK-1RDP liquid propane 60in mobile outdoor grill w single gas connection bulk tank capacity and single roll dome package! Whether you're catering w it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent usage while delivering excellent results. This grill utilizes a single-gas inlet and it's adapted for bulk propane tanks to give you hours of reliable performance. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work w little wasted time.It ships fully assembled w the single roll dome package which includes one 60in roll dome and one 60in bun rack. When closed the dome can increase production rates by as much as 40% and the bun / warming rack will allow you to toast up plenty of crisp hot dog buns or simply keep food warm. w a 58inX21in cooking surface high-volume cooking has never been easier. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed w 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall DimensionsWidth: 70inDepth: 28inCooking Height: 37inHeight with Roll Dome: 52inCooking Surface DimensionsWidth: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pull Arm (RH/LH) 31" x3" x2" (A-SBA370101092)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1206)
- BRIGGS & STRATTON Fuel Filter (5018K)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator (CR-BARBACOA)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- WEBER SpirII E310BLK NG Grill (49010001)
- Crown Grills & Smokers