Shop All Grills & Smokers
Crown
Verity CV-MCB-48PKG-NG Natural Gas 48in Mobile Outdoor Grill with Accessory Package
Mfr # 255MCB48PKGN
Zoro # G110790317
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$9,478.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255MCB48PKGN
- Zoro # G110790317
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event with the Crown Verity CV-MCB-48PKG-NG natural gas 48in mobile outdoor grill with accessory package! Whether you're catering with it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent usage while delivering excellent results. This grill comes with a single-gas connection and a 10' quick-disconnect hose for your tank which you can place in a holder on the back if it's 20 lb. or less. It boasts seven burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 114000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work with little wasted time. It ships fully assembled with an accessory package that includes one 48in roll dome one 48in bun rack a removable shelf and a cover. When closed the dome can increase production rates by as much as 40% and the bun / warming rack will allow you to toast up plenty of crisp hot dog buns or simply keep food warm. The removable shelf creates valuable added workspace to help keep your tools and ingredients organized. This package also comes with a heavy-duty outdoor vinyl cover that helps to keep your grill clean when not in use. With a 46in x 21in cooking surface high-volume cooking has never been easier. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed with 304 series stainless steel for long-term durability and improved sanitation. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. With two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot. Overall Dimensions Width: 57in Depth: 28in Cooking Height: 37in Height with Roll Dome: 52in Cooking Surface Dimensions Width: 46in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- TECUMSEH Nozzle (640080)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- PULLMAN-HOLT Extension Wand, Aluminum, 37" L (591262401)
- BLACKSTONE 2 Burner Natural Gas/Propane Outdoor Griddle with Hood Black (2311)
- BACKYARD PRO GKIT-FL 32in Double Burner Outdoor Range with 32in Griddle Plate - 150000 BTU (554GKITFL)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- WEBER Q1200 BLK GrillTable (51010001)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Chile Roaster Propane Roaster Drum & Regulator (CR-BARBACOA-1)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- BASECAMP 3-Burner Propane Stove (F235835)
- Crown Grills & Smokers