Shop All Grills & Smokers
Crown
Verity CV-MCB-36WGP Liquid Propane 36in Mobile Outdoor Grill with Wind Guard Package
Mfr # 255MCB36WGPL
Zoro # G710790380
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,398.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255MCB36WGPL
- Zoro # G710790380
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event with the Crown Verity CV-MCB-36WGP liquid propane 36in mobile outdoor grill with wind guard package! Whether you're catering with it or hosting a big event at your hotel this compact high-performance stainless steel grill will withstand frequent usage while delivering excellent results. This grill comes with a two-stage regulator and hose for a secure connection to your tank which you can place in a holder on the back if it's 20 lb. or less. It boasts five burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 79500 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work with little wasted time. It ships fully assembled with the wind guard package which includes a 36in wind guard. The included guard will help to reduce heat loss and ensure even cooking regardless of how breezy it is outside. With a 34in x 21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed with 304 series stainless steel for long-term durability and improved sanitation. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. With two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot. Overall Dimensions: Width: 45in Depth: 28in Cooking Height: 37in Height with Wind Guard: 47in Cooking Surface Dimensions: Width: 34in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Kink Free, 50 ft. (SN7958050)
- SUNBELT Saw Pruner Kit - Notch Sentei - 3 Section Telescoping Aluminum 16' 0" x0" x0" (A-B1AB317739)
- MTD Air Filter Element (937-05094)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-50X100)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- OPTIMAL AUTOMATICS Party Que Charcoal Rotisserie Grill with Accessories (604350C)
- BROIL KING Grill Proprane Baron 440 Blk (875224)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- WEBER Q1200 BLK GrillTable (51010001)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- BUFFALO OUTDOORS Portable Electric Start Wood Pellet Grill (PWPG256)
- Crown Grills & Smokers