Shop All Grills & Smokers
Crown
Verity CV-MCB-30RDP-NG Natural Gas 30in Mobile Outdoor Grill with Roll Dome Package
Mfr # 255MCB30RDN
Zoro # G010790288
product price: $6,147.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,147.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255MCB30RDN
- Zoro # G010790288
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event with the Crown Verity CV-MCB-30RDP-NG natural gas 30in mobile outdoor grill with roll dome package! Whether you're catering with it or hosting a big event at your hotel this compact high-performance stainless steel grill will withstand frequent usage while delivering excellent results. This grill comes with a single-gas connection and a 10' quick-disconnect hose for your tank which you can place in a holder on the back if it's 20 lb. or less. It boasts four burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 64500 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work with little wasted time. It ships fully assembled with the roll dome package which includes a 30in roll dome and a 30in bun rack. The roll dome when closed can increase production rates by as much as 40% and the bun / warming rack allows you to toast buns or keep extra food hot. With a 28in x 21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed with 304 series stainless steel for long-term durability and improved sanitation. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. With two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot. Overall Dimensions: Width: 39in Depth: 28in Cooking Height: 37in Height with Roll Dome: 53in Cooking Surface Dimensions: Width: 28in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- REMCO #3 Not Applicable Industrial Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896SS)
- COMBAT 0.49 oz. Powder Source Kill Roach Killer, PK96 (41913)
- OREGON Spindle Assembly (82-017)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- GLOBAL INDUSTRIAL Park Grill Charcoal BBQ, In Ground (695299)
- BLACKSTONE Tailgater Grill and Griddle, 60,000 Btu, 2Burner, 534 sqin Primary Cooking Surface (1550)
- BETTER CHEF 14 in. Portable Barbecue Grill, Charcoal (BBQ414)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- BACKYARD PRO LPG48 48in Stainless Steel Liquid Propane Outdoor Grill with Wind Guard (554LPG48WGKIT)
- DIVERSITECH Ultra EPDM Rubber Grill Mat 60 in. L X 30 in. W For Gas Grills" Charcoal Grills Fryers (UGM-6030)
- Crown Grills & Smokers