Shop All Grill Accessories
Crown Verity
Cooking Grid
Mfr # GT-60
Zoro # G8434097
product price: $361.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Material Metal
- Overall Depth 24 in
- For Use With 5YGG8
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # GT-60
- Zoro # G8434097
- UPC # 849712001147
- Country of Origin Canada
- Category Grill Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Overall Height | 6 in |
Details
Item | Cooking Grid |
Material | Metal |
For Use With | 5YGG8 |
Accessory Type | Cooking Grid |
Product Type | Cooking Grid |
Description
Cooking Grid, Product Type Cooking Grid, For Use With 5YGG8, Material Metal, Overall Width 72 in, Overall Depth 24 in, Overall Height 6 in, Compatible with Grainger Part Number 5YGG8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Healthy Edibles Lng Lstng Beef Treats Re (NE806P)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P540)
- SUPERTHRIVE Plant Nutrients 4 oz (ST4-12)
- STENS Deck Roller For Cub Cadet Most Enforcer, Tank, Z-Force Series Mowers 1000385 (210-310)
- CROWN VERITY Grill Cover, 30x56x50 In (BC-48)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Wind Guard, 36 In (WG-36)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- HOLLAND BAR STOOL CO 60" Ohio State Grill Cover (GC60OhioSt)
- Crown Verity Grill Accessories