Shop All Food Pans
Crown Verity
Coat Tray, Stainless Steel
Mfr # CTP
Zoro # G8027941
product price: $192.85
/ea
Free Shipping & Returns
$192.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Depth 12 1/2 in
- For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
- Overall Width 20 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CTP
- Zoro # G8027941
- UPC # 849712001048
- Country of Origin Multiple
- Category Food Pans
Dimensions
Overall Depth | 12 1/2 in |
Overall Width | 20 in |
Overall Height | 2 in |
Details
Item | Coal Tray |
Material | Stainless Steel |
For Use With | 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5 |
Product Type | Coal Tray |
Description
Coal Tray, Product Type Coal Tray, For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, Material Stainless Steel, Overall Width 20 in, Overall Depth 12 1/2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Knob (55825)
- DEXTER RUSSELL Hook, Boning (09133)
- LIFETIME 12 oz Clear Glass Sugar Pourer Sugar Pourer 3.1 in. D (5078603)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- CROWN VERITY Steam Pan Adapter (SPA)
- PACTIV EVERGREEN Aluminum Steam Table Pan Lid, Fits One-Third Size Pan, 6.19 x 12.31 x 0.5, 200PK (Y116225)
- WINCO 1/6 Size 4 in Steam Table Pan (SPJL-604)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- CAMBRO Lid, Grip , 1/3 Sz Camwear Pan (30CWGL(135))
- CAMBRO Shaker , 10 Oz, Salt/Pepper Lid (96SKRD-135)
- CAMBRO Colander , Camwear, 1/6 Sz, 5"D (65CLRCW(135))
- Crown Verity Food Pans