Shop All Grills & Smokers
Crown
Verity CCB-72-LP 72in Outdoor Club Grill with 2 Horizontal Propane Tanks
Mfr # 255CCB72
Zoro # G810790310
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$12,313.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255CCB72
- Zoro # G810790310
- Country of Origin Unknown
- Category Grills & Smokers
Description
Thanks to its dual bottom-mounted horizontal 30 lb. propane tanks this Crown Verity CCB-72-LP outdoor club grill provides the perfect solution to your outdoor grilling needs! Designed with flexibility in mind you can serve from both the back and the front of the grill at the same time. Your guests and staff will appreciate the efficient service and the ability to avoid long lines at parties and corporate events.This heavy-duty portable charbroiler features all stainless steel construction for exceptional durability and performance. The pilot burner tube system includes 10 burners and provides an incredible 159000 BTU of power which allows this grill to heat up to cooking temperature in just 5 minutes and recover quickly between products. With a quick preheat time your staff can get right to work preparing a variety of summer favorites at catered events golf clubs resorts hotels or colleges and universities.The 2 14in rear wheels and 2 total-lock casters also make it easy to maneuver this grill over any terrain so you can set up your food stations in a variety of settings. Included water pans with drain ports promote easy cleaning and reduce grease fire hazards for added convenience and safety. Plus the storage shelf provides additional space so you can keep your work space clean and organized. As an added bonus this grill ships assembled and ready to use so you can start grilling right away!Overall Dimensions:Width: 81inDepth: 28inHeight: 36inCooking Surface Dimensions:Width: 70inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER SPRINKLR POPUP ADJ 3.93"" (PGPADJB30)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- BAREGROUND Liquid De-Icer - 1 Gal. (BGS-4)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- ALFA Nano 29 in. Wood Outdoor Pizza Oven Copper (FXONE-LRAM)
- KING KOOKER Outdoor Cooker, Propane, Bolt Together, 54K BTU, 15qt. Fry Pan, Dual Baskets (1624)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- Crown Grills & Smokers