Shop All Warmers and Chillers
Crown Verity
Built-In Side Burner, NG
Mfr # SB-BI NG
Zoro # G8370433
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Natural Gas
- Material Stainless Steel
- Overall Depth 27 in
- Overall Width 15 in
- For Use With 12H001, 12H002, 12H003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # SB-BI NG
- Zoro # G8370433
- UPC # 849712001475
- Country of Origin Canada
- Category Warmers and Chillers
Dimensions
Overall Depth | 27 in |
Overall Width | 15 in |
Overall Height | 11 3/4 in |
Details
Item | Built-In Side Burner |
Type | Natural Gas |
Material | Stainless Steel |
For Use With | 12H001, 12H002, 12H003 |
Product Type | Side Burner |
Compatible Grainger Part Number | 12H001, 12H002, 12H003 |
Description
Built-In Side Burner, Product Type Side Burner, For Use With 12H001, 12H002, 12H003, Material Stainless Steel, Overall Width 15 in, Overall Depth 27 in, Overall Height 11 3/4 in, Compatible with Grainger Part Number 12H001, 12H002, 12H003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT O MEAL Malt O Meal Chocolate Malt-O-Meal 28 oz. Box, PK12 (00136)
- INTERNATIONAL COLD STORAGE Kason 1094 Hydr Closer 1 1/8 O (14013)
- FRYMASTER Ir Burner15-1/4 X 8-1/2 Steel For - Part# Fm826-1072 (FM826-1072)
- WHOLESOME SWEETENER Wholesome Sweeteners Raw Cane Sugar Packet 2.6g Packet, PK1000 (44526)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- HASTINGS HOME Hastings Home Microwavable Warming Granite Plate (901876CAB)
- STAR MANUFACTURING Hot Food Well 208/240V 900/1200W (SS206ERD)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- HATCO Warmer, Glo-Ray (Grffbl) (GRFFBL(14"CLEARANCE))
- Crown Verity Warmers and Chillers