Shop All Food Service Appliance Parts
Crown Verity
Black Wheel 14 In
Mfr # Z-2141
Zoro # G7949261
$53.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Crown Verity
- For Use With Mfr. Model Number CCB-60, CCB-72, MCB-30, MCB-36, MCB-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # Z-2141
- Zoro # G7949261
- UPC # 849712002489
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Black Wheel 14" |
Fits Brand | Crown Verity |
For Use With Mfr. Model Number | CCB-60, CCB-72, MCB-30, MCB-36, MCB-48 |
Description
Black Wheel 14 In., Fits Brand Crown Verity, For Use With Grainger Item Number 5YGH0, 5YGH2, 5YGH3, 5YGH4, 5YGH5, For Use With Mfr. Model Number CCB-60, CCB-72, MCB-30, MCB-36, MCB-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Signal Light 1/2" Red 250V (189400)
- NU-VU Bulb, G4, 20W, 12V, Xenon (50-1568)
- LAYS Regular Potato Chips, 1 oz Bag, PK50 (32621)
- SOUTHBEND Label, Gas Conversion (1163932)
- CROWN VERITY 8 Outer 1750W Element (ZHW-10508)
- CROWN VERITY Stainless Steel Cooking Grate, PK2 (Z-215070)
- CROWN VERITY Cartridge Type 15 Amp 250 Fuse (ZHW-10523)
- CROWN VERITY Hose, 1/2 I.D, Braided, Clear (ZSC-2271)
- CROWN VERITY Grease Water Tray (Z-4025-BI)
- CROWN VERITY Fuse Holder, 2 Pole, (3Whs) (ZHW-10522)
- HOBART WHIP, WIRE (30 QT) for Hobart - Part# 00-23525-2 (00-23525-2)
- Crown Verity Food Service Appliance Parts