Shop All Warmers and Chillers
Crown Verity
Adjustable Warming Rack, 48 In
Mfr # ABR-48
Zoro # G7995653
product price: $284.05
/ea
Free Shipping & Returns
$284.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Depth 9 1/4 in
- Overall Height 1/2 in
- Overall Width 48 in
- For Use With 5YGH8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # ABR-48
- Zoro # G7995653
- UPC # 849712000898
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Overall Depth | 9 1/4 in |
Overall Height | 1/2 in |
Overall Width | 48 in |
Details
Item | Adjustable Warming Rack |
Material | Stainless Steel |
For Use With | 5YGH8 |
Product Type | Warming Rack |
Description
Adjustable Warming Rack, Product Type Warming Rack, For Use With 5YGH8, Material Stainless Steel, Overall Width 48 in, Overall Depth 9 1/4 in, Overall Height 1/2 in, Compatible with Grainger Part Number 5YGH8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Pop-Tarts Whole Grain Frosted Strawberry Pastry 1 Count, PK120 (3800022426)
- RSVP INTERNATIONAL Apple Slicer-Corer-Peeler (APLR)
- BAXTER MANUFACTURING Valve, Solenoid - Water (01-100V17-00274)
- HATCO Element, Ceramic - 120V 750W (02.07.001.00)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server with Two Serving Pots (CFW-4)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- STAR MANUFACTURING Hot Food Well 208/240V 900/1200W (SS206ERD)
- Crown Verity Warmers and Chillers