Shop All Warmers and Chillers
Crown Verity
Adjustable Warming Rack, 36 In
Mfr # ABR-36
Zoro # G8191924
product price: $195.56
/ea
Free Shipping & Returns
$195.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 5YGH7
- Overall Depth 9 1/4 in
- Overall Width 36 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # ABR-36
- Zoro # G8191924
- UPC # 849712000881
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Overall Depth | 9 1/4 in |
Overall Width | 36 in |
Overall Height | 1/2 in |
Details
Item | Adjustable Warming Rack |
Material | Stainless Steel |
For Use With | 5YGH7 |
Product Type | Warming Rack |
Description
Adjustable Warming Rack, Product Type Warming Rack, For Use With 5YGH7, Material Stainless Steel, Overall Width 36 in, Overall Depth 9 1/4 in, Overall Height 1/2 in, Compatible with Grainger Part Number 5YGH7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERIDGE FARM Goldfish Crackers, Cheddar, 1.5 oz Bag, PK30 (36787)
- VULCAN HART Gauge Glass Washer (817098-5)
- PIPER PRODUCTS Element 750W 208V (0159744)
- ADVANCE TABCO Replacement Mixing Valve & Valve Retainer, for K-103, K-104, 7-PS-32 & 7-PS-39 (K-19A)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- NUTRICHEF Electronic Warming Tray, PKWTR30 (PKWTR30)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- BROILKING / CADCO BroilKing CL-2 Two 1/2 Size Clear Plastic Lids (CL-2)
- Crown Verity Warmers and Chillers