Shop All Warmers and Chillers
Crown Verity
Adjustable Warming Rack, 30 In
Mfr # ABR-30
Zoro # G8024353
Free Shipping & Returns
$198.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Depth 9 1/4 in
- For Use With 5YGH6
- Overall Height 1/2 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # ABR-30
- Zoro # G8024353
- UPC # 849712000874
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Overall Depth | 9 1/4 in |
Overall Height | 1/2 in |
Overall Width | 30 in |
Details
Item | Adjustable Warming Rack |
Material | Stainless Steel |
For Use With | 5YGH6 |
Product Type | Warming Rack |
Description
Adjustable Warming Rack, Product Type Warming Rack, For Use With 5YGH6, Material Stainless Steel, Overall Width 30 in, Overall Depth 9 1/4 in, Overall Height 1/2 in, Compatible with Grainger Part Number 5YGH6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD SEASONS Dressing Ranch Salad 3.35 oz., PK20 (10043000846268)
- FOLLETT Filter Cap Tube Ref Drier (00103267)
- KEURIG Flo-jet Water Pump Kit (50-200358-000)
- MANITOWOC ICE Harness Control Box 230V/60Hz (000007752)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-1T)
- NUTRICHEF Electronic Warming Tray, PKWTR45 (PKWTR45)
- CADCO Hot Plate, Single, Hi-Power, Tubular (CSR-3T)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- KOOLMORE 48" Countertop Food Warmer Display Case Merchandiser with LED Lighting and Front Sliding Door (HDC-6C)
- VOLLRATH Inset, 6.9 L (78194)
- Crown Verity Warmers and Chillers