Shop All Grills & Smokers
Crown Verity
8-Burner Gas 129000 BtuH Grill
Mfr # PCB-60
Zoro # G9962732
product price: $3,772.45
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,772.45
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 58 x 21 in
- Tank Capacity (2) 20 lb Tanks
- Overall Length 66 1/2 in
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # PCB-60
- Zoro # G9962732
- UPC # 849712000669
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 58 x 21 in |
Overall Length | 66 1/2 in |
Overall Depth | 26 1/2 in |
Overall Height | 15 3/4 in |
Cooking Surface Width | 58 in |
Cooking Surface Depth | 21 in |
Details
Item | Grill |
Type | Gas |
Tank Capacity | (2) 20 lb Tanks |
Material | Stainless Steel |
Burners | 8 |
BtuH | 129,000 BtuH |
Includes | 10 ft Gas Hose |
Number of Burners | 8 |
Fuel Type | Gas |
Weight | 171 lb |
Mount Type | Portable |
Heating Capacity | 129,000 BtuH |
Heat Source | Propane |
Description
Portable Gas Grill, Heat Source Propane, Overall Height 15 3/4 in, Overall Depth 26 1/2 in, Overall Length 66 1/2 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity (2) 20 lb Tanks, Material Stainless Steel, Mount Type Portable, Includes 10 ft Gas Hose, Weight 171 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Synergetic Fly/Insect Light (1500LV)
- FIMCO Standard Handgun, 15Ft Hose (7771827)
- AFTERMARKET Spindle Assembly Fits John Deere 42 44 46 48 54 Lawn Mower Deck (GY20454)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- KUUMA GRILLS Profile Grill 150 Propane (58121)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- CAMA 572 sq. in. Pellet Grill & Smoker (CA2623823)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- Crown Verity Grills & Smokers