Crown Verity

8-Burner Gas 129000 BtuH Grill


product price: $4,245.55
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Gas
  • Cooking Surface Dimensions 58 x 21 in
  • Tank Capacity 20 lb Tank
  • Overall Length 69 in
  • Overall Depth 28 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cooking Surface Dimensions 58 x 21 in
Overall Length 69 in
Overall Depth 28 in
Overall Height 36 in
Caster Dia. 5 in
Wheel Size 14 in
Cooking Dimensions 58 in x 21 in
Cooking Surface Width 58 in
Caster Diameter 5 in
Overall Height & Depth 36 in x 28 in
Cooking Surface Depth 21 in

Description

Gas Grill, Heat Source Propane, Overall Height 36 in, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 215 lb, Wheel Size 14 in, Wheel Type ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.