Shop All Ovens and Ranges
Crown Verity
72" Rotisserie, Stainless Steel
Mfr # RT-72
Zoro # G8216266
product price: $939.55
/ea
Free Shipping & Returns
$939.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes (2) Sets of 5 in Forks
- For Use With Mobile Grills
- Overall Width 72 in
- Product Type Rotisserie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # RT-72
- Zoro # G8216266
- UPC # 849712001451
- Country of Origin Canada
- Category Ovens and Ranges
Dimensions
Overall Width | 72 in |
Details
Item | Rotisserie |
Material | Stainless Steel |
Includes | (2) Sets of 5 in Forks |
For Use With | Mobile Grills |
Product Type | Rotisserie |
Description
Rotisserie, Product Type Rotisserie, For Use With Mobile Grills, Material Stainless Steel, Overall Width 72 in, Compatible with Grainger Part Number 12H021, 5YGH1, 5YGH2, Includes (2) Sets of 5 in Forks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG XS Black Baggy Cargo Chef Pants (1138XS)
- PANHANDLERS High Density 1/6 Size Pan 15"x12" Twist Tie Steam Pan Liner, PK500 (303679946)
- PITCO Dvi Switch (B5305001)
- PERLICK TAPE, 1/2 FILAMENT, 6YD (C15393)
- CROWN VERITY 25 Ft. Propane Gas Hose (5131)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA36-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas, S/S, 3 Burners (MSA36-101)
- CHOICE Portable 3-Piece Cooking Kit with Single Brass Burner Butane Range & Pan - 8000 BTU (472BR1800KT)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- COOKING PERFORMANCE GROUP 36GMSNL 36in Manual Griddle with Regency Equipment Stand - 90000 BTU (35136GMSNL)
- Crown Verity Ovens and Ranges