Shop All Ovens and Ranges
Crown Verity
60" Rotisserie, Stainless Steel
Mfr # RT-60
Zoro # G7952962
product price: $904.40
/ea
Free Shipping & Returns
$904.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 60 in
- For Use With Mobile Grills
- Includes (2) Sets of 5 in Forks
- Product Type Rotisserie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # RT-60
- Zoro # G7952962
- UPC # 849712001444
- Country of Origin Canada
- Category Ovens and Ranges
Dimensions
Overall Width | 60 in |
Details
Item | Rotisserie |
Material | Stainless Steel |
For Use With | Mobile Grills |
Includes | (2) Sets of 5 in Forks |
Product Type | Rotisserie |
Description
Rotisserie, Product Type Rotisserie, For Use With Mobile Grills, Material Stainless Steel, Overall Width 60 in, Compatible with Grainger Part Number 12H020, 12H034, 12H035, 5YGG9, 5YGH0, Includes (2) Sets of 5 in Forks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Cold, Hot Bottled Water Dispenser - White (BPO1SHS)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- HEINZ Heinz Ranch Dressing Dispenser Bag 1.5 gal., PK2 (10013000980422)
- GROEN Sight Glass Assembly For - Part# 005831 (5831)
- CROWN VERITY 25 Ft. Propane Gas Hose (5131)
- COOKING PERFORMANCE GROUP CPG-DSPR-L Liquid Propane Stock Pot Range - 160000 BTU (351CPGDSPRL)
- FORNO Pallerano 20In. Freestanding Electric Range, 4 elements (FFSEL6052-20)
- PREMIUM LEVELLA Deluxe Double Electric Burner (PEB235)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- COOKING PERFORMANCE GROUP WOKR13L Liquid Propane Wok Range with 13in Ring - 95000 BTU (351WOKR13L)
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S (PCR-1S)
- Crown Verity Ovens and Ranges