Shop All Grills & Smokers
Crown Verity
6-Burner Gas Natural Gas 99000 BtuH Built-In Grill
Mfr # BI-48 NG
Zoro # G9962924
Free Shipping & Returns
$4,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 46 x 21 in
- Overall Length 51 1/2 in
- Overall Depth 27 in
- Overall Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # BI-48 NG
- Zoro # G9962924
- UPC # 849712000225
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 46 x 21 in |
Overall Length | 51 1/2 in |
Overall Depth | 27 in |
Overall Height | 17 3/4 in |
Cooking Surface Size (D x W) | 21 in 46 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 46 in |
Details
Item | Built-In Grill |
Type | Gas |
BtuH | 99,000 BtuH |
Burners | 6 |
Material | Stainless Steel |
Includes | Does Not Include Hood or Accessories, Grill Only |
Number of Burners | 6 |
Fuel Type | Gas |
Mount Type | Built-In |
Heating Capacity | 98,000 BtuH |
Heat Source | Natural Gas |
Description
Built-In Grill, Heat Source Natural Gas, Overall Height 17 3/4 in, Overall Depth 27 in, Overall Length 51 1/2 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 98,000 BtuH, Material Stainless Steel, Mount Type Built-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano Element-Proof Field Ammo Medium Box - Olive Drab (171200)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- STENS Ignition Switch For Ariens Most Zoom 1540 Zoom 1640 Zoom 1944 (430-406)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- SMOKEHOUSE PRODUCTS 1113716 Products Mimi Moto Ultimate Wood-Fired Cookstove (SM467515)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- CHAR-BROIL Perf IR 4B LP Gas Grill (463341021-DI)
- Crown Verity Grills & Smokers