Shop All Grills & Smokers
Crown Verity
6-Burner 99000 BtuH Grill
Mfr # RCB-48
Zoro # G9962723
product price: $3,631.85
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,631.85
Free 30-Day Returns
Key Features
- Cooking Surface Dimensions 46 x 21 in
- Tank Capacity (2) 20 lb Tanks
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # RCB-48
- Zoro # G9962723
- UPC # 849712000720
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 46 x 21 in |
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Caster Dia. | 5 in |
Caster Diameter | 5 in |
Cooking Surface Width | 46 in |
Cooking Surface Depth | 21 in |
Details
Item | Grill |
Tank Capacity | (2) 20 lb Tanks |
Includes | Regulator, Tank Holder, Hose, Water Pans |
Caster Type | (2) Total Lock Casters |
Wheel Type | ABS Plastic with Rubber Tread |
Burners | 6 |
BtuH | 99,000 BtuH |
Material | Stainless Steel |
Number of Burners | 6 |
Weight | 177 lb |
Heat Source | Propane |
Mount Type | Portable |
Heating Capacity | 99,000 BtuH |
Description
Rental Grill, Heat Source Propane, Overall Height 36 in, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity (2) 20 lb Tanks, Material Stainless Steel, Mount Type Portable, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 177 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPITCH 10 in. Residental Swimming Pool Floor and Wall Cleaning Bristle Brush Head (PE72710)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- ARNOLD Universal Trimmer Strap (UTS-1)
- LOGO BRANDS Minnesota Garnet 9 x 9 Side Panel (175-48)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- DIVERSITECH Ultra EPDM Rubber Grill Mat 60 in. L X 30 in. W For Gas Grills" Charcoal Grills Fryers (UGM-6030)
- BACKYARD PRO LPG72RD 72in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG72RD)
- WEBER Q1200 BLK GrillTable (51010001)
- WEBER SpirII E310BLK NG Grill (49010001)
- Crown Verity Grills & Smokers