Shop All Grills & Smokers
Crown Verity
5-Burner Gas Natural Gas 79500 BtuH Built-In Grill
Mfr # BI-36 NG
Zoro # G9962933
product price: $3,773.99
/ea
Free Shipping & Returns
$3,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 34 x 21 in
- Overall Length 38 1/2 in
- Overall Depth 27 in
- Overall Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # BI-36 NG
- Zoro # G9962933
- UPC # 849712000201
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 34 x 21 in |
Overall Length | 38 1/2 in |
Overall Depth | 27 in |
Overall Height | 17 3/4 in |
Cooking Surface Width | 34 in |
Cooking Surface Depth | 21 in |
Cooking Surface Size (D x W) | 21 in 34 in |
Details
Item | Built-In Grill |
Type | Gas |
Burners | 5 |
BtuH | 79,500 BtuH |
Includes | Does Not Include Hood or Accessories, Grill Only |
Material | Stainless Steel |
Number of Burners | 5 |
Fuel Type | Gas |
Mount Type | Built-In |
Heat Source | Natural Gas |
Heating Capacity | 73,750 BtuH |
Description
Built-In Grill, Heat Source Natural Gas, Overall Height 17 3/4 in, Overall Depth 27 in, Overall Length 38 1/2 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 73,750 BtuH, Material Stainless Steel, Mount Type Built-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 17", 7 LOBE 17" x2.71" x1" (A-B1JD6017)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- SNOW JOE Hardware Pack, for SHLV01 (SJ-SHLV01-HP)
- HTH Hth De Filter Aid 10Lb (67035)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- NORDIC WARE Nordic Ware 19862 Cast Aluminum Double Backsplash Griddle (6264311)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- LODGE Lodge 21 in. Charcoal Grill, Black (8075509)
- Crown Verity Grills & Smokers