Shop All Grills & Smokers
Crown Verity
5-Burner Gas 79500 BtuH Grill
Mfr # MCB-36
Zoro # G9859857
product price: $2,904.15
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,904.15
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 34 x 21 in
- Tank Capacity 20 lb Tank
- Overall Length 44 in
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # MCB-36
- Zoro # G9859857
- UPC # 849712000423
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 34 x 21 in |
Overall Length | 44 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Caster Dia. | 5 in |
Wheel Size | 14 in |
Caster Diameter | 5 in |
Cooking Surface Width | 34 in |
Cooking Surface Depth | 21 in |
Details
Item | Grill |
Type | Gas |
Tank Capacity | 20 lb Tank |
Caster Type | (2) Total Lock Casters |
Material | Stainless Steel |
BtuH | 79,500 BtuH |
Wheel Type | ABS Plastic |
Includes | Regulator, Tank Holder, Hose, Water Pans |
Burners | 5 |
Fuel Type | Gas |
Weight | 143 lb |
Heat Source | Natural Gas |
Number of Burners | 5 |
Heating Capacity | 79,500 BtuH |
Description
Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Depth 28 in, Overall Length 44 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 143 lb, Wheel Size 14 in, Wheel Type ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATE SERIES Ss Rod & Cup Holder 15 Degree Open W/ (C2015ND)
- ZORO SELECT Post Pounder, 3 1/2 In Dia (F15A)
- SUNBELT Trailer Ball, 2-5/16 2.95" x6.75" x2.55" (A-B1CM40068)
- CORTINA SAFETY PRODUCTS Replacement Windsocks (3LWE7A)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- R & V WORKS CBB Cajun Bayou Broiler - 60000 BTU LP (698CBB)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- KING KOOKER Outdoor Cooker, Single Butane Stove, Carrying Bag (MOC13S)
- CHAR-BROIL Char Broil 2513304 Char Broil Gas Tabletop Grill (2513304)
- Crown Verity Grills & Smokers