Shop All Grills & Smokers
Crown Verity
5-Burner Gas 79500 BtuH Grill
Mfr # MCB-36 PKG
Zoro # G9962836
product price: $3,806.65
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,806.65
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 34 x 21 in
- Tank Capacity 20 lb Tank
- Overall Length 52 1/2 in
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # MCB-36 PKG
- Zoro # G9962836
- UPC # 849712000416
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 34 x 21 in |
Overall Length | 52 1/2 in |
Overall Depth | 28 in |
Overall Height | 52 in |
Caster Dia. | 5 in |
Wheel Size | 14 in |
Overall Height & Depth | 52 in x 28 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 34 in |
Caster Diameter | 5 in |
Cooking Dimensions | 34 in x 21 in |
Description
Gas Grill, Heat Source Propane, Overall Height 52 in, Overall Depth 28 in, Overall Length 52 1/2 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 191 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- SAFER BRAND Japanese Beetle Trap (70102)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- Crown Verity Grills & Smokers