Shop All Grills & Smokers
Crown Verity
4-Burner Gas 64500 BtuH Grill
Mfr # MCB-30 PKG
Zoro # G9962854
product price: $3,420.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,420.95
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 28 x 21 in
- Tank Capacity 20 lb Tank
- Overall Length 46 1/2 in
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # MCB-30 PKG
- Zoro # G9962854
- UPC # 849712000379
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 28 x 21 in |
Overall Length | 46 1/2 in |
Overall Depth | 28 in |
Overall Height | 52 in |
Wheel Size | 14 in |
Caster Dia. | 5 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Caster Diameter | 5 in |
Details
Item | Grill |
Type | Gas |
Tank Capacity | 20 lb Tank |
BtuH | 64,500 BtuH |
Wheel Type | ABS Plastic with Rubber Tread |
Burners | 4 |
Caster Type | (2) Total Lock Casters |
Material | Stainless Steel |
Includes | Regulator, Tank Holder, Hose, Water Pans |
Fuel Type | Gas |
Weight | 127 lb |
Number of Burners | 4 |
Heat Source | Propane |
Heating Capacity | 64,500 BtuH |
Description
Gas Grill, Heat Source Propane, Overall Height 52 in, Overall Depth 28 in, Overall Length 46 1/2 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 127 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES FERT SPIKE FRUIT TREE6PK (4226)
- MASTER MFG 9 gal Lawn Sprayer, 50 in Coverage, 12 V Rechargable Battery, 2 hr Per Charge (PCD-E3-009B-MM)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, K095 Bar Mnt, 18" (188RNDK095)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- WEBER S315 Stainless Steel Natural Gas Grill (258699)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- BACKYARD PRO LPG30RD 30in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG30RD)
- SMOKEHOUSE PRODUCTS Big Chief Front Load Smoker (SM460025)
- Crown Verity Grills & Smokers