Shop All Ovens and Ranges
Crown Verity
36" Rotisserie, Stainless Steel
Mfr # RT-36
Zoro # G7887966
product price: $753.35
/ea
Free Shipping & Returns
$753.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 36 in
- For Use With Mobile Grills
- Includes Set of 5 in Forks
- Product Type Rotisserie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # RT-36
- Zoro # G7887966
- UPC # 849712001406
- Country of Origin Canada
- Category Ovens and Ranges
Dimensions
Overall Width | 36 in |
Details
Item | Rotisserie |
Material | Stainless Steel |
For Use With | Mobile Grills |
Includes | Set of 5 in Forks |
Product Type | Rotisserie |
Description
Rotisserie, Product Type Rotisserie, For Use With Mobile Grills, Material Stainless Steel, Overall Width 36 in, Compatible with Grainger Part Number 12H002, 12H018, 12H019, 5YGH4, Includes Set of 5 in Forks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Blue (15303C)
- AUDUBON Baffle Squirrel Torpedo (NATORPEDO)
- TURBO AIR Fan Blade Evaporator (3011802400)
- TABLECRAFT Hot Water Buffet Sign, SS, Silver (B7)
- CROWN VERITY 25 Ft. Propane Gas Hose (5131)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- RESTON LLOYD Reston Lloyd 4-880-S Tin Burner Cover Set Stainless Steel (4-880-S)
- RESTON LLOYD Reston Lloyd G-400-A Square Tin Burner Cover Almond (G-400-A)
- COOKING PERFORMANCE GROUP CR-CPG-60-NL 60in Gas Radiant Charbroiler - 200000 BTU (351CRCPG60NL)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- Crown Verity Ovens and Ranges