Shop All Ovens and Ranges
Crown Verity
25 Ft. Propane Gas Hose
Mfr # 5131
Zoro # G7799802
product price: $338.68
/ea
Free Shipping & Returns
$338.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 25 ft
- Material Rubber
- For Use With 12H033, 12H035
- Product Type Propane Gas Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # 5131
- Zoro # G7799802
- UPC # 849712000867
- Country of Origin Canada
- Category Ovens and Ranges
Details
Item | Propane Gas Hose |
Type | 25 ft |
Material | Rubber |
For Use With | 12H033, 12H035 |
Product Type | Propane Gas Hose |
Description
Propane Gas Hose, Product Type Propane Gas Hose, For Use With 12H033, 12H035, Material Rubber, Compatible with Grainger Part Number 12H033, 12H035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Accumulator, 3/8in (4-766-3/8")
- ADCRAFT Hi Limit (FW-1200WS)
- INTERNATIONAL COLD STORAGE Weiss 24Dt-S4F1 Thermostat (25196)
- STAR Clamp-Thermostat Bulb (E1-7363)
- CROWN VERITY 72" Rotisserie, Stainless Steel (RT-72)
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, T-Stat Control (QNSD250T)
- VULCAN RESTAURANT EQUIPMENT Vulcan VACB36, Heavy-Duty Achiever Charbroiler, Propane, S/S, 6 Burners (VACB36-201)
- COOKING PERFORMANCE GROUP CL-CPG-24-NL 24in Gas Countertop Lava Briquette Charbroiler - 80000 BTU (351CLCPG24NL)
- BROAN-NUTONE Broan Replacement Microtek Ductfree Filter for 41000, 46000, 11000 Series (41F)
- FORNO Capriasca Titanium Professional 48In. Freestanding Dual Fuel Range (FFSGS6187-48)
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- Crown Verity Ovens and Ranges