Shop All Grills & Smokers
Crown Verity
10-Burner Gas 159000 BtuH Grill
Mfr # MCC-72
Zoro # G9962802
product price: $7,094.60
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,094.60
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 70 x 21 in
- Tank Capacity (2) 50 lb Tanks
- Overall Length 81 in
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # MCC-72
- Zoro # G9962802
- UPC # 849712000522
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 70 x 21 in |
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Caster Dia. | 5 in |
Cooking Surface Width | 70 in |
Caster Diameter | 5 in |
Cooking Surface Depth | 21 in |
Details
Item | Grill |
Type | Gas |
Tank Capacity | (2) 50 lb Tanks |
BtuH | 159,000 BtuH |
Caster Type | Locking |
Wheel Type | ABS Plastic with Rubber Tread |
Material | Stainless Steel |
Burners | 10 |
Includes | (2) 25 ft Gas Hoses, (2) 50 lb Propane Tanks, Steel Tank Cart |
Number of Burners | 10 |
Fuel Type | Gas |
Weight | 436 lb |
Heating Capacity | 159,000 BtuH |
Heat Source | Propane |
Description
Gas Grill, Heat Source Propane, Overall Height 36 in, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity (2) 50 lb Tanks, Material Stainless Steel, Caster Diameter 5 in, Caster Type Locking, Includes (2) 25 ft Gas Hoses, (2) 50 lb Propane Tanks, Steel Tank Cart, Weight 436 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket Asm-Front (687-02367B-0637)
- BLACK & DECKER 3-in-1Â Compact Mower Removable Deck (MTD100)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- MTD Recoil Asm Sbd4216 (753-09384)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- OLD COUNTRY BBQ PITS 280DFG Tabletop Grill (579280DFG)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- Crown Verity Grills & Smokers