Shop All Grills & Smokers
Crown Verity
10-Burner Gas 159000 BtuH Grill
Mfr # MCB-72
Zoro # G2127356
product price: $4,764.25
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,764.25
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 70 x 21 in
- Tank Capacity 20 lb Tank
- Overall Length 81 in
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # MCB-72
- Zoro # G2127356
- UPC # 849712000508
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 70 x 21 in |
Overall Length | 81 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Caster Dia. | 5 in |
Cooking Surface Width | 70 in |
Cooking Surface Depth | 21 in |
Caster Diameter | 5 in |
Details
Item | Grill |
Type | Gas |
Tank Capacity | 20 lb Tank |
Wheel Type | ABS Plastic |
Material | Stainless Steel |
BtuH | 159,000 BtuH |
Caster Type | (2) Total Lock Casters |
Burners | 10 |
Includes | Regulator, Tank Holder, Hose, Water Pans |
Fuel Type | Gas |
Number of Burners | 10 |
Weight | 253 lb |
Heating Capacity | 159,000 BtuH |
Heat Source | Natural Gas |
Description
Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 253 lb, Wheel Size 14 in, Wheel Type ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A041 Bar Mnt, 16" (160SDEA041)
- MI-T-M Spray Bar (33-0299)
- ZIPPO Slim High Polish Chrome Pocket Lighter (1610)
- VESTIL STORAGE BUILDING 6'X6' WIDE DOOR (STOR-66-G-W-1RH-WD)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- GLOBAL INDUSTRIAL Park Grill Charcoal BBQ, In Ground (695299)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Olive Green (GRPOLUS1632)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- Crown Verity Grills & Smokers