Shop All Putty & Joint Knives, Spatulas, Scrapers
Crown Tools
Tools 20180PK 3 Inch x 6 Inch Cabinet Scraper, Carbon Steel, PK 2
Mfr # 20180
Zoro # G804397891
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Tools
- MFR # 20180
- Zoro # G804397891
- UPC # 766565201800
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Color | Off White |
Material | Steel |
Description
Crown Tools 3 Inch x 6 Inch Cabinet Scraper. Fine quality Crown Rectangular Cabinet Scraper is made from hardened and tempered high carbon steel.These are commonly used by cabinetmakers and woodworkers to remove very small amounts of wood in order to create a shiny, level surface. Cabinet scrapers can also be used to remove paint, glue or stain from wood surfaces. When using a cabinet scraper, it is important to scrape along the grain of the wood in order to prevent the smooth surface from being damaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- EKLIND Precision Scwdrv Set 10P (92199)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper (Gooseneck, Rectangular & Curved) - Set of 3 (20188)
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- CROWN TOOLS 2-1/2 Inch x 5 Inch Cabinet Scraper - Flat (20182)
- CROWN TOOLS Cabinet Scraper Burnisher with Dark Stained Beechwood Handle (20260)
- RED DEVIL 6 in 1 Master Painter Painters Tool (218186)
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- Crown Tools Drywall and Plastering Tools