Shop All Planes and Shaving Tools
Crown Tools
Straight Draw Knife
Mfr # 20265
Zoro # G104397935
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass,Steel & Wood
- Handle Color Silver & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 20265
- Zoro # G104397935
- UPC # 766565202654
- Country of Origin United Kingdom
- Category Planes and Shaving Tools
Details
Material | Brass,Steel & Wood |
Handle Color | Silver & Brown |
Description
Crown Tools DK Straight Draw Knife. This fine quality Draw Knife is manufactured from hardened and tempered high carbon steel, with securely fitted beech handle. It features an 11-Inch 279-mm straight blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- DIABLO FRAME BLADE 6""X20T (D0620X)
- RIDGID Stand, 250 Folding F/Na (67657)
- CROWN TOOLS Miniature Rosewood & Brass Bullnose Plane (23055)
- CROWN TOOLS Bent Draw Knife (20270)
- CROWN TOOLS Miniature Rosewood & Brass Block Plane (23050)
- CROWN TOOLS 3-Pieces 7-Inch Shave Hook Set (20178)
- CROWN TOOLS 9 Inch Heart Shave Hook (20172)
- CROWN TOOLS 9 Inch Triangle Shave Hook (20170)
- BIG HORN 6-1/4-Inch Contractor Grade Adjustable Block Plane (19317)
- Crown Tools Planes and Shaving Tools